ProductPage

ENERPAC Hydraulic pressure gauge Series: G Connection location: Back centric


Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Cabinet diameter (mm): 63
Measuring range
Cabinet diameter: R63
Process connection: External thread
Secondary scale division
Size process connection: 1/4" NPTF
Accuracy class: 1.5 %
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Direct
Connection location: Back
Clear filter      (3 of the 3 items displayed)
Pressure gauge G2534R ENERPAC Pressure gauge G2534R ERIKS Item #: 12467998
 
Price (Per piece):
€116.85
Pressure gauge G2537R ENERPAC Pressure gauge G2537R ERIKS Item #: 12531058
 
Price (Per piece):
€116.85
Pressure gauge G2538R ENERPAC Pressure gauge G2538R ERIKS Item #: 12531061
 
Price (Per piece):
€116.85
Cabinet diameter (mm): 63
Measuring range
Cabinet diameter: R63
Process connection: External thread
Secondary scale division
Size process connection: 1/4" NPTF
Accuracy class: 1.5 %
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Direct
Connection location: Back
Clear filter      (3 of the 3 items displayed)