ProductPage

FORMAT Spiral grooved step drill HSS type 1320

Product documents

Document Document type
Product overview

Design: HSS, according to factory standard, spiral fluted.
Chuck slippage is avoided by the 3-surface shank. Laser print of hole Ø and speed. The hole Ø can still be read with the tool rotating.

Application: For burr-free drilling and reaming of sheets, pipes and profiles up to 6 mm materials thickness.
Deburring up to 1.5 mm material thickness. Works without burrs and chatter marks and can be used in hand drills or box column drills. No punch marking required.

Note: To increase the service life, we recommend the use of drilling paste (order no. 1312 0005).
Diameter of drill steps mm: 7, 10.5, 14.5, 18.5, 23.5, 30.5

Total length (mm)
Cutting direction: Right
Material: HSS
Clear filter      (6 of the 6 items displayed)
Stepped drill universal HSS spiral fluted TiN 4-20mm FORMAT Stepped drill universal HSS spiral fluted TiN 4-20mm ERIKS Item #: 12125806

Catalogue item no 1: 13200015

 
Price (Per piece):
€53.52
Stepped drill universal HSS spiral fluted TiN 4-12mm FORMAT Stepped drill universal HSS spiral fluted TiN 4-12mm ERIKS Item #: 12125805

Catalogue item no 1: 13200010

 
Price (Per piece):
€42.01
Stepped drill universal HSS spiral fluted TiN 6-36mm FORMAT Stepped drill universal HSS spiral fluted TiN 6-36mm ERIKS Item #: 12125808

Catalogue item no 1: 13200035

 
Price (Per piece):
€96.40
Stepped drill universal HSS spiral fluted TiN 7-32.50mm FORMAT Stepped drill universal HSS spiral fluted TiN 7-32.50mm ERIKS Item #: 12125809

Catalogue item no 1: 13200037

 
Price (Per piece):
€93.84
Stepped drill universal HSS spiral fluted TiN 6-30mm FORMAT Stepped drill universal HSS spiral fluted TiN 6-30mm ERIKS Item #: 12125807

Catalogue item no 1: 13200030

 
Price (Per piece):
€85.14
Stepped drill universal HSS spiral fluted TiN 7-40.50mm FORMAT Stepped drill universal HSS spiral fluted TiN 7-40.50mm ERIKS Item #: 12125810

Catalogue item no 1: 13200038

 
Price (Per piece):
€126.40
Total length (mm)
Cutting direction: Right
Material: HSS
Clear filter      (6 of the 6 items displayed)