GUHRING Solid carbide spiral twist drill bit 5xD type 1223
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/guhring.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Design: Right cutting, with special point geometry and cross point thinning. Normal angle of rake, normal core thickness and without core gradient. The drill has a very good self-centring behaviour and produces short chips.
Application: For accurate alignment drilling with very narrow Ø tolerancesand good surfaces. Suitable for drilling holes up to 5 x D with high cutting values. Particularly suitable for cutting stainless steels, titanium and Ti-alloys and special alloys.
Note: The drills can be sharpened and recoated several times.
![]() |
GUHRING
Ratio drill SC TiALN shank 6537 HA 5xD internal cooling 4.0mm
ERIKS Item #: 12593949
Catalogue item no 1: 12230400 |
This item is no longer available
|
|
![]() |
GUHRING
Ratio drill SC TiALN shank 6537 HA 5xD internal cooling 4.90mm
ERIKS Item #: 12593961
Catalogue item no 1: 12230490 |
This item is no longer available
|
|
![]() |
GUHRING
Ratio drill SC TiALN shank 6537 HA 5xD internal cooling 5.16mm
ERIKS Item #: 12593964
Catalogue item no 1: 12230516 |
This item is no longer available
|