ProductPage

FORMAT Spiral drill bit type 1092

Product documents

Document Document type
Product overview

Design: HSS, DIN 1870, Typ TF.
Particularly stable model, profile grinding, cutting to the right, up to Ø 16,0 mm nitrated chamfers, from Ø 16.0 mm steam tempered surface, with precise point grind and wide clamping grooves with heavily rounded back edges. Good centring characteristics due to point thinning according to DIN 1412, form A. Angle of rake larger than normal, core thickness considerably thicker than normal and without core gradient.

Application: Suitable for drilling extremely deep holes under difficult conditions e.g. poor chip removal, therefore causing deficient cooling of the drill tip. Particularly suitable for grey cast iron and steels up to 850 N/mm² in strength.

Diameter (mm)
Cutting length (mm)
Total length (mm)
Model: Profile-cut
Holding system
Cutting direction: Right
DIN standard: 1870
Material: HSS
Clear filter      (59 of the 59 items displayed)
Page Size   
Next
Spiral drill extra long DIN1870 HSS type TF shank MK 8.0x265mm FORMAT Spiral drill extra long DIN1870 HSS type TF shank MK 8.0x265mm ERIKS Item #: 23408805

Catalogue item no 1: 10921080

 
Price (Per piece):
€52.29
Spiral drill extra long DIN1870 HSS type TF shank MK 8.0x330mm FORMAT Spiral drill extra long DIN1870 HSS type TF shank MK 8.0x330mm ERIKS Item #: 23408837

Catalogue item no 1: 10922080

 
Price (Per piece):
€79.92
Spiral drill extra long DIN1870 HSS type TF shank MK 8.50x330mm FORMAT Spiral drill extra long DIN1870 HSS type TF shank MK 8.50x330mm ERIKS Item #: 23408838

Catalogue item no 1: 10922085

 
Price (Per piece):
€89.22
Spiral drill extra long DIN1870 HSS type TF shank MK 9.0x275mm FORMAT Spiral drill extra long DIN1870 HSS type TF shank MK 9.0x275mm ERIKS Item #: 23408806

Catalogue item no 1: 10921090

 
Price (Per piece):
€57.07
Spiral drill extra long DIN1870 HSS type TF shank MK 9.0x345mm FORMAT Spiral drill extra long DIN1870 HSS type TF shank MK 9.0x345mm ERIKS Item #: 23408839

Catalogue item no 1: 10922090

 
Price (Per piece):
€90.05
Spiral drill extra long DIN1870 HSS type TF shank MK 10.0x285mm FORMAT Spiral drill extra long DIN1870 HSS type TF shank MK 10.0x285mm ERIKS Item #: 23408807

Catalogue item no 1: 10921100

 
Price (Per piece):
€60.25
Spiral drill extra long DIN1870 HSS type TF shank MK 10.0x360mm FORMAT Spiral drill extra long DIN1870 HSS type TF shank MK 10.0x360mm ERIKS Item #: 23408840

Catalogue item no 1: 10922100

 
Price (Per piece):
€90.92
Spiral drill extra long DIN1870 HSS type TF shank MK 10.50x360mm FORMAT Spiral drill extra long DIN1870 HSS type TF shank MK 10.50x360mm ERIKS Item #: 23408841

Catalogue item no 1: 10922105

 
Price (Per piece):
€113.82
Spiral drill extra long DIN1870 HSS type TF shank MK 11.0x300mm FORMAT Spiral drill extra long DIN1870 HSS type TF shank MK 11.0x300mm ERIKS Item #: 23408809

Catalogue item no 1: 10921110

 
Price (Per piece):
€70.22
Spiral drill extra long DIN1870 HSS type TF shank MK 11.0x375mm FORMAT Spiral drill extra long DIN1870 HSS type TF shank MK 11.0x375mm ERIKS Item #: 23408842

Catalogue item no 1: 10922110

 
Price (Per piece):
€104.21
Diameter (mm)
Cutting length (mm)
Total length (mm)
Model: Profile-cut
Holding system
Cutting direction: Right
DIN standard: 1870
Material: HSS
Clear filter      (59 of the 59 items displayed)
Page Size   
Next