ProductPage

DORMER HSCo extra short spiral drill bit with cylindrical shank DIN 1869/2 uncoated 15xD type A977

Product documents

Document Document type
Product overview

HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish for steel <1620 N/mm²

Type: Twist drill
Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Cylindrical
DIN standard: 1869/2
Material: HSS-co
Clear filter      (7 of the 7 items displayed)
HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 4 X 220 mm DORMER HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 4 X 220 mm ERIKS Item #: 23092399

Catalogue item no 1: A9774.0X220

 
Price (Per piece):
€28.58
HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 5.5 X 260 mm DORMER HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 5.5 X 260 mm ERIKS Item #: 11675637

Catalogue item no 1: A9775.5X260

 
Price (Per piece):
€46.13
HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 6 X 260 mm DORMER HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 6 X 260 mm ERIKS Item #: 23092400

Catalogue item no 1: A9776.0X260

 
Price (Per piece):
€45.68
HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 6.5 X 275 mm DORMER HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 6.5 X 275 mm ERIKS Item #: 23092401

Catalogue item no 1: A9776.5X275

 
Price (Per piece):
€58.88
HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 7 X 290 mm DORMER HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 7 X 290 mm ERIKS Item #: 11675638

Catalogue item no 1: A9777.0X290

 
Price (Per piece):
€62.40
HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 8 X 305 mm DORMER HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 8 X 305 mm ERIKS Item #: 11675640

Catalogue item no 1: A9778.0X305

 
Price (Per piece):
€76.88
HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 10 X 340 mm DORMER HSS-E extra length drill PFX with straight shank DIN 1869/2 130° 15xD bright finish Ø 10 X 340 mm ERIKS Item #: 11675624

Catalogue item no 1: A97710.0X340

 
Price (Per piece):
€111.75
Type: Twist drill
Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Cylindrical
DIN standard: 1869/2
Material: HSS-co
Clear filter      (7 of the 7 items displayed)