ProductPage

FORMAT Spiral drill bit type 1025

Product documents

Document Document type
Product overview

Design: HSS Co5, DIN 338, Typ INOX. Particularly sturdy model. Profile grinding, right cutting, with precise point geometry and excellent thermal resistance. Without point thinning. Angle of rake larger than normal, core thickness thinner than normal and normal core gradient.

Application: Particularly suitable for rust/acid/heat-resistant and austenitic steels (INOX).

Note: Also available as a set (order no. 1033)

Stock item
Type: Twist drill
Diameter (mm)
Cutting length (mm)
Total length (mm)
Model
Holding system: Cylindrical
DIN standard: 338
Cutting direction: Right
Material: HSS-co
Clear filter      (98 of the 98 items displayed)
Page Size   
Next
Spiral drill DIN338 HSSE type INOX 1.0mm FORMAT Spiral drill DIN338 HSSE type INOX 1.0mm ERIKS Item #: 23407755

Catalogue item no 1: 10250100

Catalogue item no 2: 23407755

 
Price (Per piece):
€2.16
Spiral drill DIN338 HSSE type INOX 1.10mm FORMAT Spiral drill DIN338 HSSE type INOX 1.10mm ERIKS Item #: 12592492

Catalogue item no 1: 10250110

 
Price (Per piece):
€3.70
Spiral drill DIN338 HSSE type INOX 1.20mm FORMAT Spiral drill DIN338 HSSE type INOX 1.20mm ERIKS Item #: 12592493

Catalogue item no 1: 10250120

 
Price (Per piece):
€3.77
Spiral drill DIN338 HSSE type INOX 1.30mm FORMAT Spiral drill DIN338 HSSE type INOX 1.30mm ERIKS Item #: 12592494

Catalogue item no 1: 10250130

 
Price (Per piece):
€4.30
Spiral drill DIN338 HSSE type INOX 1.40mm FORMAT Spiral drill DIN338 HSSE type INOX 1.40mm ERIKS Item #: 12592495

Catalogue item no 1: 10250140

 
Price (Per piece):
€4.13
Spiral drill DIN338 HSSE type INOX 1.50mm FORMAT Spiral drill DIN338 HSSE type INOX 1.50mm ERIKS Item #: 23407756

Catalogue item no 1: 10250150

Catalogue item no 2: 23407756

 
Price (Per piece):
€2.61
Spiral drill DIN338 HSSE type INOX 1.60mm FORMAT Spiral drill DIN338 HSSE type INOX 1.60mm ERIKS Item #: 12592496

Catalogue item no 1: 10250160

 
Price (Per piece):
€4.04
Spiral drill DIN338 HSSE type INOX 1.70mm FORMAT Spiral drill DIN338 HSSE type INOX 1.70mm ERIKS Item #: 12592497

Catalogue item no 1: 10250170

 
Price (Per piece):
€4.33
Spiral drill DIN338 HSSE type INOX 1.80mm FORMAT Spiral drill DIN338 HSSE type INOX 1.80mm ERIKS Item #: 12592498

Catalogue item no 1: 10250180

 
Price (Per piece):
€4.15
Spiral drill DIN338 HSSE type INOX 1.90mm FORMAT Spiral drill DIN338 HSSE type INOX 1.90mm ERIKS Item #: 12592499

Catalogue item no 1: 10250190

 
Price (Per piece):
€3.79
Stock item
Type: Twist drill
Diameter (mm)
Cutting length (mm)
Total length (mm)
Model
Holding system: Cylindrical
DIN standard: 338
Cutting direction: Right
Material: HSS-co
Clear filter      (98 of the 98 items displayed)
Page Size   
Next