FORMAT Milling cutter with shank, N, solid carbide, TiAIN type 2345
Product documents
Document | Document type |
---|---|
Product overview |
Design: Solid carbide (K10/K20), DIN 6527, with centre cut.
Application: Can be used for milling keyways and feather key grooves as well as for universal machining. Feed is approx. 50% higher than with a 2-edged cutter.
Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
FORMAT
End Mill 6527 K, Hb Z3 Vhm Tialn 3,5mm
ERIKS Item #: 12049531
Catalogue item no 1: 23450350 |
This item is no longer available
|
||
FORMAT
3Fl.Sol.Car.End Mill 6527K Vhm Tialn 4mm Z3
ERIKS Item #: 23109109
Catalogue item no 1: 23450400 |
This item is no longer available
|
||
FORMAT
3Fl.Sol.Car.End Mill 6527K Vhm Tialn 6mm Z3
ERIKS Item #: 23109111
Catalogue item no 1: 23450600 |
This item is no longer available
|
||
FORMAT
3Fl.Sol.Car.End Mill 6527K Vhm Tialn 2mm Z3
ERIKS Item #: 23109107
Catalogue item no 1: 23450200 |
This item is no longer available
|
||
FORMAT
3Fl.Sol.Car.End Mill 6527K Vhm Tialn 8mm Z3
ERIKS Item #: 23109112
Catalogue item no 1: 23450800 |
This item is no longer available
|
||
FORMAT
End Mill 6527 K, Hb Z3 Vhm Tialn 7,0mm
ERIKS Item #: 12049532
Catalogue item no 1: 23450700 |
This item is no longer available
|
||
FORMAT
3Fl.Sol.Car.End Mill 6527K Vhm Tialn 14mm Z3
ERIKS Item #: 23109115
Catalogue item no 1: 23451400 |
This item is no longer available
|