ProductPage

DORMER HSCo medium length key way cutter with weldon shank DIN 844 L N uncoated 2-cutter type C135

Product documents

Document Document type
Product overview

HSS-E medium length series slot drill with weldon shank DIN 844LN 30° bright finish 2-flutes for mild steel <700 N/mm², nickel and copper alloys

Type: Keyway cutter
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844L
Holding system: Weldon
Material: HSS-co
Tolerance: E8
Clear filter      (3 of the 3 items displayed)
HSCo medium length key way cutter with weldon shank DIN 844 L N uncoated 2-cutter  Ø 8X 88 mm DORMER HSCo medium length key way cutter with weldon shank DIN 844 L N uncoated 2-cutter Ø 8X 88 mm ERIKS Item #: 23287982

Catalogue item no 1: C1358.0

 
Price (Per piece):
€33.60
HSCo medium length key way cutter with weldon shank DIN 844 L N uncoated 2-cutter  Ø 12X 110 mm DORMER HSCo medium length key way cutter with weldon shank DIN 844 L N uncoated 2-cutter Ø 12X 110 mm ERIKS Item #: 23287986

Catalogue item no 1: C13512.0

 
Price (Per piece):
€43.52
HSCo medium length key way cutter with weldon shank DIN 844 L N uncoated 2-cutter  Ø 16X 123 mm DORMER HSCo medium length key way cutter with weldon shank DIN 844 L N uncoated 2-cutter Ø 16X 123 mm ERIKS Item #: 23287990

Catalogue item no 1: C13516.0

 
Price (Per piece):
€65.12
Type: Keyway cutter
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844L
Holding system: Weldon
Material: HSS-co
Tolerance: E8
Clear filter      (3 of the 3 items displayed)