DORMER HSCo-XP extra long end mill with weldon shank DIN 844 L N Super-R coated 4/6-cutter type C295
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/dormer_logo_new.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
HSS-E-PM extra long length series end mill with weldon shank DIN 844LN 30° TiCN coated 4/6-flutes for steel <850 N/mm², cast iron, titanium and nickel alloys <900 N/mm² and copper alloys
![]() |
DORMER
HSCo-XP extra long end mill with weldon shank DIN 844 L N Super-R coated 4-cutter Ø 8X 88 mm
ERIKS Item #: 11677537
Catalogue item no 1: C2958.0 |
Price (Per piece):
€56.40
|
|
![]() |
DORMER
HSCo-XP extra long end mill with weldon shank DIN 844 L N Super-R coated 4-cutter Ø 12X 110 mm
ERIKS Item #: 11677518
Catalogue item no 1: C29512.0 |
Price (Per piece):
€72.96
|