ProductPage

DORMER HSCo-XP extra long end mill with weldon shank DIN 844 L N uncoated 4/6-cutter type C273

Product documents

Document Document type
Product overview

HSS-E-PM extra long length series end mill with weldon shank DIN 844LN 30° bright finish 4/6-flutes for mild steel <850 N/mm², titanium, nickel and copper alloys

Type: End mill
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844L
Holding system: Weldon
Material: HSS-E PM
Tolerance: K10
Clear filter      (3 of the 3 items displayed)
HSCo-XP extra long end mill with weldon shank DIN 844 L N uncoated 4-cutter  Ø 4.76X 68 mm DORMER HSCo-XP extra long end mill with weldon shank DIN 844 L N uncoated 4-cutter Ø 4.76X 68 mm ERIKS Item #: 12369592
 
Price (Per piece):
€34.80
HSCo-XP extra long end mill with weldon shank DIN 844 L N uncoated 4-cutter  Ø 6.35X 80 mm DORMER HSCo-XP extra long end mill with weldon shank DIN 844 L N uncoated 4-cutter Ø 6.35X 80 mm ERIKS Item #: 12369593
 
Price (Per piece):
€44.80
HSCo-XP extra long end mill with weldon shank DIN 844 L N uncoated 4-cutter  Ø 9.52X 95 mm DORMER HSCo-XP extra long end mill with weldon shank DIN 844 L N uncoated 4-cutter Ø 9.52X 95 mm ERIKS Item #: 12365854
 
Price (Per piece):
€49.04
Type: End mill
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844L
Holding system: Weldon
Material: HSS-E PM
Tolerance: K10
Clear filter      (3 of the 3 items displayed)