ProductPage

FORMAT Shell end mill HR HSSco TiAIN type 2031

Product documents

Document Document type
Product overview

Design: HSS Co5, type HR, DIN 1880, 30°, fine roughing teeth, with longitudinal and crosswise slot.

Application: Can be used as a surface, corner and rolling mill.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Type: Shell end mills
Diameter (mm)
DIN standard: 1880
Material: HSS-co
Width (mm)
Number of teeth
Clear filter      (5 of the 5 items displayed)
Shell end mill DIN1880 HSSCo5 TiALN type HR 40x32mm FORMAT Shell end mill DIN1880 HSSCo5 TiALN type HR 40x32mm ERIKS Item #: 23106013

Catalogue item no 1: 20310001

 
Price (Per piece):
€128.18
Shell end mill DIN1880 HSSCo5 TiALN type HR 50x36mm FORMAT Shell end mill DIN1880 HSSCo5 TiALN type HR 50x36mm ERIKS Item #: 23106014

Catalogue item no 1: 20310004

 
Price (Per piece):
€182.32
Shell end mill DIN1880 HSSCo5 TiALN type HR 63x40mm FORMAT Shell end mill DIN1880 HSSCo5 TiALN type HR 63x40mm ERIKS Item #: 23106015

Catalogue item no 1: 20310007

 
Price (Per piece):
€233.57
Shell end mill DIN1880 HSSCo5 TiALN type HR 80x45mm FORMAT Shell end mill DIN1880 HSSCo5 TiALN type HR 80x45mm ERIKS Item #: 23106016

Catalogue item no 1: 20310010

 
Price (Per piece):
€406.98
Shell end mill DIN1880 HSSCo5 TiALN type HR 100x50mm FORMAT Shell end mill DIN1880 HSSCo5 TiALN type HR 100x50mm ERIKS Item #: 23106017

Catalogue item no 1: 20310013

 
Price (Per piece):
€604.58
Type: Shell end mills
Diameter (mm)
DIN standard: 1880
Material: HSS-co
Width (mm)
Number of teeth
Clear filter      (5 of the 5 items displayed)