ProductPage

FORMAT Shell end mill NR HSSco TiAIN type 2025

Product documents

Document Document type
Product overview

Design: HSS Co8, DIN 1880, 30°, profile relief-ground, with longitudinal and crosswise slot.

Application: Can be used as a surface, corner and rolling mill.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Stock item
Type: Shell end mills
Diameter (mm)
DIN standard: 1880
Material: HSS-co
Width (mm)
Number of teeth
Clear filter      (5 of the 5 items displayed)
Shell end mills DIN1880 HSSCo8 typeNR TiALN40x32mm FORMAT Shell end mills DIN1880 HSSCo8 typeNR TiALN40x32mm ERIKS Item #: 23106018

Catalogue item no 1: 20250001

 
Price (Per piece):
€128.18
Shell end mills DIN1880 HSSCo8 typeNR TiALN50x36mm FORMAT Shell end mills DIN1880 HSSCo8 typeNR TiALN50x36mm ERIKS Item #: 23106019

Catalogue item no 1: 20250004

 
Price (Per piece):
€182.61
Shell end mills DIN1880 HSSCo8 typeNR TiALN63x40mm FORMAT Shell end mills DIN1880 HSSCo8 typeNR TiALN63x40mm ERIKS Item #: 23106020

Catalogue item no 1: 20250007

 
Price (Per piece):
€233.57
Shell end mills DIN1880 HSSCo8 typeNR TiALN80x45mm FORMAT Shell end mills DIN1880 HSSCo8 typeNR TiALN80x45mm ERIKS Item #: 23106021

Catalogue item no 1: 20250010

 
Price (Per piece):
€349.66
Shell end mills DIN1880 HSSCo8 typeNR TiALN100x50mm FORMAT Shell end mills DIN1880 HSSCo8 typeNR TiALN100x50mm ERIKS Item #: 23106022

Catalogue item no 1: 20250013

 
Price (Per piece):
€604.58
Stock item
Type: Shell end mills
Diameter (mm)
DIN standard: 1880
Material: HSS-co
Width (mm)
Number of teeth
Clear filter      (5 of the 5 items displayed)