ProductPage

GUHRING Shell end mill type 3504

Product documents

Document Document type
Product overview

Type: Shell end mills
Diameter (mm)
DIN standard: 1880
Material: m42
Tolerance: K12
Width (mm)
Number of teeth: 8
Clear filter      (2 of the 2 items displayed)
Shell end mills 03504 DIN1880N M42 M40 GUHRING Shell end mills 03504 DIN1880N M42 M40 ERIKS Item #: 11983280
 
Price (Per piece):
€250.90
Shell end mills 03504 DIN1880N M42 M50 GUHRING Shell end mills 03504 DIN1880N M42 M50 ERIKS Item #: 11983281
 
Price (Per piece):
€320.60
Type: Shell end mills
Diameter (mm)
DIN standard: 1880
Material: m42
Tolerance: K12
Width (mm)
Number of teeth: 8
Clear filter      (2 of the 2 items displayed)