ProductPage

GUHRING Slot drills (3-fluted) type 3651

Product documents

Document Document type
Product overview

Design: Type N, 30°, from dia. 3.0 mm with central cut.

Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9 as well as for peripheral milling.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Type: Keyway cutter
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 327
Holding system: Weldon
Material: m42
Tolerance: e8/h10
Clear filter      (3 of the 3 items displayed)
Slot drill short DIN327 M42 FIRE T3 5mm GUHRING Slot drill short DIN327 M42 FIRE T3 5mm ERIKS Item #: 12049346

Catalogue item no 1: 21560500

 
Price (Per piece):
€23.68
Slot mill 3-fluted FIRE 03651 DIN327N M42 7MM Z3 e8 GUHRING Slot mill 3-fluted FIRE 03651 DIN327N M42 7MM Z3 e8 ERIKS Item #: 11983421
 
Price (Per piece):
€36.05
Slot drill short DIN327 M42 FIRE T3 16mm GUHRING Slot drill short DIN327 M42 FIRE T3 16mm ERIKS Item #: 12049352

Catalogue item no 1: 21561600

 
Price (Per piece):
€61.68
Type: Keyway cutter
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 327
Holding system: Weldon
Material: m42
Tolerance: e8/h10
Clear filter      (3 of the 3 items displayed)