Inner milling change plate SCET for full drill 3xD with internal coolingtype 2999
Product documents
Document | Document type |
---|---|
Product overview |
Milling insert for solid drill dia. 15?17 mm
Cutting values for P Steel:
Cutting speed VC: 140?240 m/min.
Feed fz: 0.05?0.11 mm/tooth
Cutting depth: ? ap/mm
Cutting values for M Stainless:
Cutting speed VC: 80?140 m/min.
Feed fz: 0.05?0.08 mm/tooth
Cutting depth: ? ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 130?225 m/min.
Feed fz: 0.05?0.11 mm/tooth
Cutting depth: ? ap/mm
Milling ind. insert for Solid drill SCET 050204-UD 9035
ERIKS Item #: 12051322
Catalogue item no 1: 29995818 |
Please login to see prices
10 piece per package
|
||
Milling ind. insert for Solid drill SCET 060204-UD 9035
ERIKS Item #: 12051323
Catalogue item no 1: 29995821 |
Please login to see prices
10 piece per package
|
||
Milling ind. insert for Solid drill SCET 070308-UD 9035
ERIKS Item #: 12051324
Catalogue item no 1: 29995824 |
Please login to see prices
10 piece per package
|
||
Milling ind. insert for Solid drill SCET 09T308-UD 9035
ERIKS Item #: 12051325
Catalogue item no 1: 29995827 |
Please login to see prices
10 piece per package
|
||
Milling ind. insert for Solid drill SCET 120408-UD 9035
ERIKS Item #: 12051326
Catalogue item no 1: 29995830 |
Please login to see prices
10 piece per package
|