Inner milling change plate XPET for full drill 3xD with internal cooling type 2999
Product documents
Document | Document type |
---|---|
Product overview |
Milling insert for solid drill dia. 15?17 mm
Cutting values for P Steel:
Cutting speed VC: 140?240 m/min.
Feed fz: 0.05?0.11 mm/tooth
Cutting depth: ? ap/mm
Cutting values for M Stainless:
Cutting speed VC: 80?140 m/min.
Feed fz: 0.05?0.08 mm/tooth
Cutting depth: ? ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 130?225 m/min.
Feed fz: 0.05?0.11 mm/tooth
Cutting depth: ? ap/mm
Milling ind. insert for Solid drill XPET 0602AP 9145
ERIKS Item #: 12051317
Catalogue item no 1: 29995803 |
Please login to see prices
10 piece per package
|
||
Milling ind. insert for Solid drill XPET 11T3AP 9145
ERIKS Item #: 12051320
Catalogue item no 1: 29995812 |
Please login to see prices
10 piece per package
|