Milling cutter insert CCMX .. MPMK 9130 type 2999
Product documents
Document | Document type |
---|---|
Product overview |
Insert 7° positive
Cutting values for P Steel:
Cutting speed VC: 200?280 m/min.
Feed fz: 0.08?0.14 mm/tooth
Cutting depth: ? ap/mm
Cutting values for M Stainless:
Cutting speed VC: 80?120 m/min.
Feed fz: 0.08?0.14 mm/tooth
Cutting depth: ? ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 140?220 m/min.
Feed fz: 0.08?0.14 mm/tooth
Cutting depth: ? ap/mm
Cutting values for N Aluminium:
Cutting speed VC: 300?650 m/min.
Feed fz: 0.08?0.14 mm/tooth
Cutting depth: ? ap/mm
Cutting values for S super-alloy:
Cutting speed VC: 35?60 m/min.
Feed fz: 0.05?0.08 mm/tooth
Cutting depth: ? ap/mm
Milling ind. insert 7deg.positive CCMX 060304S M PMK 9130
ERIKS Item #: 12051274
Catalogue item no 1: 29995560 |
Price (Per piece):
€13.60
10 piece per package
|
||
Milling ind. insert 7deg.positive CCMX 08T308S M PMK 9130
ERIKS Item #: 12051275
Catalogue item no 1: 29995563 |
Price (Per piece):
€15.14
10 piece per package
|
||
Milling ind. insert 7deg.positive CCMX 09T308S M PMK 9130
ERIKS Item #: 12051276
Catalogue item no 1: 29995566 |
Price (Per piece):
€15.54
10 piece per package
|