Milling cutter insert SDMT 120508SRM type 2999
Product documents
Document | Document type |
---|---|
Product overview |
ISO milling insert 15° positive with radius 0.8 mm
delta Can only be supplied as a whole packaging unit.
Cutting values for P Steel:
Cutting speed VC: 145?225 m/min.
Feed fz: 0.1?0.25 mm/tooth
Cutting depth: 1?10 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 85?135 m/min.
Feed fz: 0.1?0.19 mm/tooth
Cutting depth: 1?7.5 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 135?210 m/min.
Feed fz: 0.1?0.25 mm/tooth
Cutting depth: 1?10 ap/mm
Cutting values for S super-alloy:
Cutting speed VC: 25?65 m/min.
Feed fz: 0.1?0.15 mm/tooth
Cutting depth: 1?6 ap/mm
![]() |
Milling ind. insert 15degpositive SDMT 120508SR M KNH 9110
ERIKS Item #: 12051163
Catalogue item no 1: 29995063 |
Price (Per piece):
€15.54
10 piece per package
|
|
![]() |
Milling ind. insert 15degpositive SDMT 120508SR M PMK 9130
ERIKS Item #: 12051164
Catalogue item no 1: 29995066 |
Price (Per piece):
€15.54
10 piece per package
|
|
![]() |
Milling ind. insert 15degpositive SDMT 120508SR M U 9145
ERIKS Item #: 12051165
Catalogue item no 1: 29995069 |
Price (Per piece):
€15.54
10 piece per package
|