ProductPage

Milling cutter insert SEEN .. Type 2999

Product documents

Document Document type
Product overview

ISO milling insert 20° positive

delta Can only be supplied as a whole packaging unit.
Cutting values for P Steel:
Cutting speed VC: 150?215 m/min.
Feed fz: 0.15?0.3 mm/tooth
Cutting depth: 1?6.5 ap/mm

Cutting values for M Stainless:
Cutting speed VC: 90?125 m/min.
Feed fz: 0.15?0.23 mm/tooth
Cutting depth: 1?4.9 ap/mm

Cutting values for K Cast iron:
Cutting speed VC: 140?200 m/min.
Feed fz: 0.15?0.3 mm/tooth
Cutting depth: 1?63 ap/mm

Clear filter      (2 of the 2 items displayed)
Milling ind. insert 20degpositive SEKN 1203AFSN M PMK 9130 Milling ind. insert 20degpositive SEKN 1203AFSN M PMK 9130 ERIKS Item #: 12051151

Catalogue item no 1: 29995027

 
Price (Per piece):
€13.27
10 piece per package
Milling ind. insert 20degpositive SEKN 1203AFSN M U 9145 Milling ind. insert 20degpositive SEKN 1203AFSN M U 9145 ERIKS Item #: 12051154

Catalogue item no 1: 29995036

 
Price (Per piece):
€13.27
10 piece per package
Clear filter      (2 of the 2 items displayed)