Milling cutter insert SEER .. Type 2999
Product documents
Document | Document type |
---|---|
Product overview |
ISO milling insert 20° positive
delta Can only be supplied as a whole packaging unit.
Cutting values for P Steel:
Cutting speed VC: 170?225 m/min.
Feed fz: 0.2?0.3 mm/tooth
Cutting depth: 1?6.5 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 100?135 m/min.
Feed fz: 0.2?0.23 mm/tooth
Cutting depth: 1?4.9 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 160?210 m/min.
Feed fz: 0.2?0.3 mm/tooth
Cutting depth: 1?6.5 ap/mm
Cutting values for S super-alloy:
Cutting speed VC: 30?65 m/min.
Feed fz: 0.2?0.23 mm/tooth
Cutting depth: 1?3.9 ap/mm
![]() |
Milling ind. insert 20degpositive SEER 1203AFSN M PMK 9130
ERIKS Item #: 12051152
Catalogue item no 1: 29995030 |
Price (Per piece):
€13.38
10 piece per package
|
|
![]() |
Milling ind. insert 20degpositive SEER 1203AFSN M U 9145
ERIKS Item #: 12051153
Catalogue item no 1: 29995033 |
Price (Per piece):
€13.38
10 piece per package
|