|
BAHCO
Bandsaw type 3857 EASY-CUT- 2450x27x0.9
ERIKS Item #: 23926218
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bandsaw type 3857 easy-cut- 2450x27x0.9",
"item_id": "gr0000000636279",
"material_number": "23926218",
"price": "0",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0029",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3857 EASY-CUT- 2700x27x0.9
ERIKS Item #: 23113745
Catalogue item no 1: 23113745
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bandsaw type 3857 easy-cut- 2700x27x0.9",
"item_id": "gr0000000471595",
"material_number": "23113745",
"price": "77.06",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0029",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bandsaw type 3857 easy-cut- 2700x27x0.9",
"item_id": "gr0000000471595",
"material_number": "23113745",
"price": "77.06",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0029",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3857 EASY-CUT- 2700x27x0.9
ERIKS Item #: 23926219
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bandsaw type 3857 easy-cut- 2700x27x0.9",
"item_id": "gr0000000696143",
"material_number": "23926219",
"price": "0",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0029",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3857 EASY-CUT- 2835x27x0.9
ERIKS Item #: 23113795
Catalogue item no 1: 23113795
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bandsaw type 3857 easy-cut- 2835x27x0.9",
"item_id": "gr0000000473745",
"material_number": "23113795",
"price": "0",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0029",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3857 EASY-CUT- 2945x27x0.9
ERIKS Item #: 23926220
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bandsaw type 3857 easy-cut- 2945x27x0.9",
"item_id": "gr0000000613167",
"material_number": "23926220",
"price": "0",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0029",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3857 EASY-CUT- 2950x27x0.9
ERIKS Item #: 23926221
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bandsaw type 3857 easy-cut- 2950x27x0.9",
"item_id": "gr0000000753976",
"material_number": "23926221",
"price": "0",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0029",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3857 EASY-CUT- 3000x27x0.9
ERIKS Item #: 12751320
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bandsaw type 3857 easy-cut- 3000x27x0.9",
"item_id": "gr0000001392553",
"material_number": "12751320",
"price": "0",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0029",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3857 EASY-CUT- 3660x27x0.9
ERIKS Item #: 23926217
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bandsaw type 3857 easy-cut- 3660x27x0.9",
"item_id": "gr0000000741836",
"material_number": "23926217",
"price": "100.31",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0029",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bandsaw type 3857 easy-cut- 3660x27x0.9",
"item_id": "gr0000000741836",
"material_number": "23926217",
"price": "100.31",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0029",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3857 EASY-CUT (per mm), thickness 0.90 mm
ERIKS Item #: 23928782
|
Please login to see prices
0.01 meter per package
|
{"itemTrackPD":{
"item_name": "bandsaw type 3857 easy-cut (per mm), thickness 0.90 mm",
"item_id": "gr0000000626678",
"material_number": "23928782",
"price": "0",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0029",
"item_variant": "mtr",
"index": "9",
"quantity": ""
}
}
|