ProductPage

FORMAT Jigsaw blade for wood tooth pitch 4-5.2 mm type 2735

Product documents

Document Document type
Product overview

design:
Teeth ground, side clearance lead angle ground: Blade with taper ground back for Side clearance; for precise, fine and clean cuts in wood and plastic.

Use:
For straight, clean cuts, with plunge tip.

Design: 5 pieces on card.
Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.

Stock item
Cutting length: 74
Material: HCS
Tooth distance (mm): 4 - 5.2
Type: Bosch-nr. T101d
Clear filter      (1 of the 1 items displayed)
Jigsaw blade T 101 D pack with 5 pc. FORMAT Jigsaw blade T 101 D pack with 5 pc. ERIKS Item #: 23114190

Catalogue item no 1: 27350015

Catalogue item no 2: 23114190

 
Price (Per piece):
€5.33
Stock item
Cutting length: 74
Material: HCS
Tooth distance (mm): 4 - 5.2
Type: Bosch-nr. T101d
Clear filter      (1 of the 1 items displayed)

Dear Customer,

We would like to inform you that the ERIKS webshop will be unavailable on Friday 24th May from 18:30 CET to 21:30 CET due to scheduled maintenance by our IT team.
During this period, some webshop functionalities will be inaccessible.

We apologize for any inconvenience this may cause and we appreciate your patience and understanding.
For more information, or if you have any questions, please contact our Customer Support team.

Best regards,
Eriks webshop team