ProductPage

FORMAT Jigsaw blade same as Bosch T144 D type 2738

Product documents

Document Document type
Product overview

design:
Teeth ground, side clearance lead angle ground: Blade with taper ground back for Side clearance; for precise, fine and clean cuts in wood and plastic.

Use:
For straight, fine cuts, fibre boards (3?30 mm), plastic/epoxy (dia. < 30 mm), with plunge tip.

Design: 5 pieces on card.
Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.

Cutting length: 74
Material: HCS
Tooth distance (mm): 4 - 5.2
Type: Bosch-nr. T144d
Clear filter      (1 of the 1 items displayed)
Jigsaw blade box T 144 D 25 pc. FORMAT Jigsaw blade box T 144 D 25 pc. ERIKS Item #: 23114282

Catalogue item no 1: 27380020

Catalogue item no 2: 23114282

 
Price (Per piece):
€20.20
Cutting length: 74
Material: HCS
Tooth distance (mm): 4 - 5.2
Type: Bosch-nr. T144d
Clear filter      (1 of the 1 items displayed)