ProductPage

FORMAT Hole saw set, HSS bimetal type 2713

Product documents

Document Document type
Product overview

Design: Supplied in a plastic case.

Application: Format hole saws have a welded tooth edge made of HSS or HSS Co5 which leads to a very high cutting capacity. The bimetal design provides maximum safety and combines wear-resistance with long tool life and precision. No breaking under increased load. Welded seams make format hole saws run more precisely and make them easier to handle particularly when used with portable drills. The slots at the side make core removal easier.
In addition, the hole saws have a combined tooth system 4/6 ZpZ for low-vibration running in material from 2 mm thick. With a solid base plate for more threads and greater stability as well as increased concentricity and axial run-out precision.
Suitable for non-alloyed steels up to 700 N/mm², non-ferrous and light metals, plastic and wood processing.
Contents of set:
9 hole saws, dia. 16; 19; 22; 29; 35; 44; 52; 57; 67 mm
2 mandrels (order no. 2703 0005 and 2703 0010)
2 pilot drills (order no. 2709)

Number of teeth per inch: 4/6
Material: Bimetal
Clear filter      (4 of the 4 items displayed)
Keyhole saw set HSSBi Electrician 22-68mm FORMAT Keyhole saw set HSSBi Electrician 22-68mm ERIKS Item #: 23114594

Catalogue item no 1: 27130007

Catalogue item no 2: 23114594

 
Price (Per piece):
€56.91
Keyhole saw set HSSBi Installer 16-67mm FORMAT Keyhole saw set HSSBi Installer 16-67mm ERIKS Item #: 23114595

Catalogue item no 1: 27130008

Catalogue item no 2: 23114595

 
Price (Per piece):
€55.13
Keyhole saw set HSSBi Professionel 16-76mm FORMAT Keyhole saw set HSSBi Professionel 16-76mm ERIKS Item #: 23114593

Catalogue item no 1: 27130012

Catalogue item no 2: 23114593

 
Price (Per piece):
€72.97
Keyhole saw set HSSBi with accessories 16-67mm FORMAT Keyhole saw set HSSBi with accessories 16-67mm ERIKS Item #: 23114592

Catalogue item no 1: 27130009

Catalogue item no 2: 23114592

 
Price (Per piece):
€60.48
Number of teeth per inch: 4/6
Material: Bimetal
Clear filter      (4 of the 4 items displayed)