FORMAT Hole saw set, HSS Co bimetal type 2716
Product documents
Document | Document type |
---|---|
Product overview |
Design: Supplied in a plastic case.
Application: Format hole saws have a welded tooth edge made of HSS or HSS Co5 which leads to a very high cutting capacity. The bimetal design provides maximum safety and combines wear-resistance with long tool life and precision. No breaking under increased load. Welded seams make format hole saws run more precisely and make them easier to handle particularly when used with portable drills. The slots at the side make core removal easier.
In addition, the hole saws have a combined tooth system 4/6 ZpZ for low-vibration running in material from 2 mm thick. With a solid base plate for more threads and greater stability as well as increased concentricity and axial run-out precision.
Suitable for non-alloyed steels up to 700 N/mm², non-ferrous and light metals, plastic and wood processing.
Contents of set:
9 hole saws, dia. 16; 19; 22; 29; 35; 44; 52; 57; 67 mm
2 mandrels (order no. 2703 0005 and 2703 0010)
2 pilot drills (order no. 2709)
FORMAT
Keyhole saw set HSSBi M42Electrician 22-68mm
ERIKS Item #: 12594766
Catalogue item no 1: 27160007 |
Price (Per piece):
€66.61
|
||
FORMAT
Keyhole saw set HSSBi M42Installer 16-67mm
ERIKS Item #: 12594767
Catalogue item no 1: 27160008 |
Price (Per piece):
€65.12
|
||
FORMAT
Keyhole saw set HSSBi M42Professionel 16-76mm
ERIKS Item #: 12594769
Catalogue item no 1: 27160012 |
Price (Per piece):
€89.76
|
||
FORMAT
Keyhole saw set HSSBi M42with accessories 16-67mm
ERIKS Item #: 12594768
Catalogue item no 1: 27160009 |
Price (Per piece):
€65.12
|