FORMAT Hand-held cutting tool set, HSS, metric M3-M20 type 1795
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Supplied in a sturdy steel case with carry handles and 2 locks. The tools, bright surface, are kept in various holders and are readily available.
Set contents:
11 x 3 piece tap sets, HSS, DIN 352, M3; 4; 5; 6; 8; 10; 12; 14; 16; 18; 20
11 die stocksHSS DIN EN 22568, M3; 4; 5; 6; 8; 10; 12; 14; 16; 18; 20
6 die stock holders,DIN 225, 20 x 5; 20 x 7; 25 x 9; 30 x 11; 38 x 14; 45 x 18 mm
2 x adjustable tap wrenches, DIN 1814, size 1; 3
1 screwdriverfor slot screws, 4.5 mm
1 thread template,metric