EXACT Thread cutting tool range of products, HSS metric type 1795
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/exact.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Supplied in a very robust, high quality plastic cassette with removable foam inlays for storage in shelf-workshop trolley systems.
Set contents:
7 x 3 piece hand tap sets,DIN 352
M3; 4; 5; 6; 8; 10; 12
7 machine taps,DIN 371/376, M3; 4; 5; 6; 8; 10; 12
7 spiral drills,DIN 338, Ø 2.5; 3.3; 4.2; 5.0; 6.8; 8.5; 10.2 mm
7 die stocks,DIN EN 22568, M3; 4; 5; 6; 8; 10; 12
7 guides
M3; 4; 5; 6; 8; 10; 12
5 die stock holders,DIN 225,
20 x 5; 20 x 7; 25 x 9; 30 x 11; 38 x 14 mm
2 adjustable tap wrenches,DIN 1814, size 1; 2
1 hand deburrerØ 12.4 mm
1 tool holdersize 2
1 drilling paste20 g
1 thread gaugestandard
1 screwdriverstandard
1 handbook on thread cutting