ProductPage

FORMAT HSS metric die tolerance 6E type 1801

Product documents

Document Document type
Product overview

Design: HSS, EN 22568, closed, pre-slotted form, with spiral point form on both sides from M3. Bright surface

Application: For regular metric threads according to ISO DIN 13.

Note: HSS-E PM is distinguished by its high resilience (stronger edge stability, wear resistance) and a higher tool life.

Kind of thread: Metric
Thread size metric (M..)
DIN standard: EN 22568
Material: HSS
Pitch outer thread (mm)
Clear filter      (7 of the 7 items displayed)
Die stocks EN22568 HSS 6E M3 FORMAT Die stocks EN22568 HSS 6E M3 ERIKS Item #: 23412647

Catalogue item no 1: 18010030

 
Price (Per piece):
€38.27
Die stocks EN22568 HSS 6E M4 FORMAT Die stocks EN22568 HSS 6E M4 ERIKS Item #: 23412648

Catalogue item no 1: 18010040

 
Price (Per piece):
€36.37
Die stocks EN22568 HSS 6E M5 FORMAT Die stocks EN22568 HSS 6E M5 ERIKS Item #: 23412649

Catalogue item no 1: 18010050

 
Price (Per piece):
€32.34
Die stocks EN22568 HSS 6E M6 FORMAT Die stocks EN22568 HSS 6E M6 ERIKS Item #: 23412650

Catalogue item no 1: 18010060

 
Price (Per piece):
€32.34
Die stocks EN22568 HSS 6E M8 FORMAT Die stocks EN22568 HSS 6E M8 ERIKS Item #: 23412651

Catalogue item no 1: 18010080

 
Price (Per piece):
€35.75
Die stocks EN22568 HSS 6E M10 FORMAT Die stocks EN22568 HSS 6E M10 ERIKS Item #: 23412652

Catalogue item no 1: 18010100

 
Price (Per piece):
€42.75
Die stocks EN22568 HSS 6E M12 FORMAT Die stocks EN22568 HSS 6E M12 ERIKS Item #: 23412653

Catalogue item no 1: 18010120

 
Price (Per piece):
€56.84
Kind of thread: Metric
Thread size metric (M..)
DIN standard: EN 22568
Material: HSS
Pitch outer thread (mm)
Clear filter      (7 of the 7 items displayed)