Boring bar 95° A..-SDUCR/L with internal cooling type 2969
Product documents
Document | Document type |
---|---|
Product overview |
Design: Boring bar for inserts 7° positive, screw clamping, tool head nickel-plated.
Supplied in sets of 2 without inserts, without screwdriver.
Application: Boring and outer turning.
Designation: E10K SDUCL 07
Shank-rund(Vollmaterial) d g7: 10 mm
Dimension dia. D min.: 16 mm
Dimension L: 125 mm
Dimension f: 9 mm
Designation: E10M SDUCL 07
Shaft-rund(Vollmaterial) d g7: 12 mm
Dimension dia. D min.: 20 mm
Dimension L: 150 mm
Dimension f: 11 mm
Boring bar set SC 93deg. internal cooling E-SDUCL 07
ERIKS Item #: 12594898
Catalogue item no 1: 29696260 |
Price (Per piece):
€601.36
|
||
Boring bar set SC 93deg. internal cooling E-SDUCR 07
ERIKS Item #: 12594897
Catalogue item no 1: 29696255 |
Price (Per piece):
€601.36
|