FORMAT Digital pocket caliper with absolute value function and data output type 4020
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD 7.5 mm, inductive measurement system, with data output variable RS 232, USB and Digimatic (DATA Variable). Supplied with battery CR 2032, 3 V, in plastic case.
Function: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, re-zeroing after switching deleted (absolute system), reset (zeroing) possible at each position, ± pre-set function (setting a numerical value).
Application: For inner, outer, depth and step measurements.
Note: Replacement battery (Order No. 4027 2032).
Data cable USB (Order No. 4025 0003).
Data cable Digimatic (Order No. 4025 0004).
Data cable RS 232 available on request.
FORMAT
Digital calipers with DATA Variable + data output 150mm
ERIKS Item #: 23420866
Catalogue item no 1: 40201200 |
Price (Per piece):
€220.03
|
||
FORMAT
Digital calipers with DATA Variable + data output + rectangular 150mm
ERIKS Item #: 12453156
Catalogue item no 1: 40201205 |
Price (Per piece):
€226.63
|
||
FORMAT
Digital calipers with DATA Variable + data output + rectangular 200mm
ERIKS Item #: 12511516
Catalogue item no 1: 40201220 |
Price (Per piece):
€311.22
|
||
FORMAT
Digital calipers with DATA Variable + data output 300mm
ERIKS Item #: 12596227
Catalogue item no 1: 40201300 |
Price (Per piece):
€410.92
|