FORMAT Hinged magnet measuring stand type 4298
Product documents
Document | Document type |
---|---|
Product overview |
Design: Five-axis articulated measuring stand, central locking with sprung clamping. With powerful prism sole magnet, can be switched on and off, fast clamping in any position. Arms made of red anodised, high-strength aluminium alloy, can be combined as required. With fine adjustment on magnetic base for confined spaces and hard-to-reach areas, zero setting is quicker than with any other fine adjustment. With dial gauge Ø 8 mm and dovetail adapter. Supplied in transport packaging.
Application: For clamping dial gauges, precision indicators, lever gauges and measuring probes.
Note: Please order dial gauges separately.
FORMAT
Magn. meas. stand 320N with fine adjustment on Base 151.5mm
ERIKS Item #: 12596355
Catalogue item no 1: 42980005 |
Price (Per piece):
€172.54
|
||
FORMAT
Magn. meas. stand 800N with fine adjustment on Base 211.5mm
ERIKS Item #: 12596356
Catalogue item no 1: 42980010 |
Price (Per piece):
€210.22
|
||
FORMAT
Magn. meas. stand 800N with fine adjustment on Base 271.5mm
ERIKS Item #: 12596357
Catalogue item no 1: 42980015 |
Price (Per piece):
€247.84
|