FORMAT Radius bore type 4479
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of standard steel, radii concave and convex, with dimensions on the cover sheet. Pitch in mm:
1.0?3 mm increasing in 0.25 mm steps,
3.5?20 mm increasing in 0.50 mm steps,
20.0?25 mm increasing in 1.00 mm steps.
Application: For inspecting inner and outer radii.
FORMAT
Radii template 16 sheet 7.5-15mm
ERIKS Item #: 23422453
Catalogue item no 1: 44790015 Catalogue item no 2: 23422453 |
Price (Per piece):
€12.67
|
||
FORMAT
Radii template 17 sheet 1.0-7.0mm
ERIKS Item #: 23422452
Catalogue item no 1: 44790007 Catalogue item no 2: 23422452 |
Price (Per piece):
€10.57
|
||
FORMAT
Radii template 15 sheet 15.5-25mm
ERIKS Item #: 23422454
Catalogue item no 1: 44790025 Catalogue item no 2: 23422454 |
Price (Per piece):
€12.67
|