DEUTSCH Echometer basic instrument type 4935
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/deutsch.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Sturdy basic device for measurement of wall thicknesses and sound velocities using the latest measurement technology and modern design. The device is suitable both for quick quality inspections in production as well as for measuring the corroded interiors of tanks or pipelines. The wall thickness measurement range comprises ?depending on the test head ?0.5 to 400 mm. During the sound velocity measurement, all sound-conductive materials can be measured with a measurement range of 100 to over 19999 m/s. With large, backlit graphics display in 3 selectable display modes: standard display, differential value and minimum value, limit value monitoring with acoustic and visual control, splashproof housing with impact-absorbing protective rubber frame and support bracket. Automatic test head detection. Supplied with operating instructions, 100 ml coupling means ECHOTRACE and 2 batteries LR44, 1.5 V, in carrying case.
Note: Optional measurement value storage and data interfaces as well as software packages ("EasyExport" and "iCom" ) available on request.