HELIOS PREISSER Digital universal angle gauge type 4666
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of stainless steel, with locking screw. With data output Opto RS 232. Supplied with battery C 2032, 3 V, in a wooden box.
Function: Switch-on and -off, accuracy: 1 angular minute or 0.01 angular degree. Zero setting possible in any position. Display difference: ± 0.5 arc minute, display switchable (degrees and minutes, decimal degrees), measuring range switchable (1 x 360°, 2 x 180°, 4 x 90°).
Note: Replacement battery (Order No. 4027 2032).
Data cable Opto RS 232 (Order No. 4025 0002).
HELIOS PREISSER
Digital angle protractor 150mm
ERIKS Item #: 12596533
Catalogue item no 1: 46660150 |
Please login to see prices |