FORMAT Magnetic spirit level type 4746
Product documents
Document | Document type |
---|---|
Product overview |
Design: Small spirit level made of robust aluminium, with 3 solid acrylic bubbles (UV-resistant and waterproof) and 2 strong magnets. The new, patented side view with mirror optic makes the determination of verticals in areas which are hard to access easier.
Measuring accuracy in normal position 0.5 mm/m.
Application: Suitable for horizontal and vertical normal measurements.
FORMAT
Magnetic spirit level 3 levels 25cm
ERIKS Item #: 12596601
Catalogue item no 1: 47460025 |
Price (Per piece):
€33.83
|
||
FORMAT
Magnet spirit level Mini 10cm w. 2 bubble indi.
ERIKS Item #: 14569120
Catalogue item no 1: 47460010 |
Price (Per piece):
€17.62
|