Model: Namur 3/2 or 5/2 way
Process connection: NAMUR
Size process connection: 1/2" (15)
Size of air supply connection: 1/2 BSP
Connection standard air supply: NAMUR 2 (VDI/VDE 3845)
Connection air exhaust(s)
Diameter air exhaust: 1/2 BSP
Function: Mono-stable
Actuation: Indirect-acting
Supply voltage
Frequency
Power
Orifice (mm): 13
Kvs value (m³/h): 2.49
Housing material: Aluminium
Explosion-proof: No
SIL certified: No