ProductPage

ECON® Switchbox Type: 79652 Aluminium

Product documents

Document Document type
Product Data sheet default Bracket selection overview  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Feedback on the opening and closing position for manually, pneumatically and hydraulically operated ball valves, butterfly valves and plug valves.
  • Industrial and maritime applications.

Technical information
Options
Stock item
Execution: Switchbox
Switch model: Mechanical V3
Type of switch: Mechanical
O-ring material: NBR
Explosion-proof: No
Clear filter      (3 of the 3 items displayed)
Switchbox Type: 79652 Aluminium 2xMechanical V3 IP67 ECON® Switchbox Type: 79652 Aluminium 2xMechanical V3 IP67 ERIKS Item #: 13452281
 
Please login to see prices
Switchbox Type: 79652 Aluminium 2xMechanical V3 Position feedback: 4- 20 mA IP67 ECON® Switchbox Type: 79652 Aluminium 2xMechanical V3 Position feedback: 4- 20 mA IP67 ERIKS Item #: 13573516
 
Please login to see prices
Switchbox Type: 79652 Aluminium 4xMechanical V3 IP67 ECON® Switchbox Type: 79652 Aluminium 4xMechanical V3 IP67 ERIKS Item #: 13491880
 
Please login to see prices
Stock item
Execution: Switchbox
Switch model: Mechanical V3
Type of switch: Mechanical
O-ring material: NBR
Explosion-proof: No
Clear filter      (3 of the 3 items displayed)