ProductPage

ECON® Hydraulic powerpack Series: EHP-SA Type: 21301 Single acting

Product documents

Document Document type
Product Brochure 01 Brochure ECON Hydraulic Actuator  (PDF)
Product Data sheet default 2D technical drawing series EHP-SA  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • The electric-powered hydraulic powerpack from ECON is suitable for controlling ECON hydraulic actuators.
  • This unit can be fitted directly to the actuator or connected using cables.

Technical information
Construction
Execution
Approval
Options
Stock item
Model: EHP-SA
Operating principle: Single acting
Signal pressure (bar): 135
Connection voltage: 230 V AC 50-60Hz
Pump capacity (l/min)
Oil tank volume (l): 0.6
Clear filter      (4 of the 4 items displayed)
Hydraulic powerpack Series: EHP-SA Type: 21301 Single acting CANopen / Hardwired 230 V AC 50-60Hz 4-pole 135bar ECON® Hydraulic powerpack Series: EHP-SA Type: 21301 Single acting CANopen / Hardwired 230 V AC 50-60Hz 4-pole 135bar ERIKS Item #: 14015427
 
Please login to see prices
Hydraulic powerpack Series: EHP-SA Type: 21301 Single acting Hardwired 230 V AC 50-60Hz 4-pole 135bar ECON® Hydraulic powerpack Series: EHP-SA Type: 21301 Single acting Hardwired 230 V AC 50-60Hz 4-pole 135bar ERIKS Item #: 14015426
 
Please login to see prices
Hydraulic powerpack Series: EHP-SA Type: 21301 Single acting CANopen / Hardwired 230 V AC 50-60Hz 2-pole 135bar ECON® Hydraulic powerpack Series: EHP-SA Type: 21301 Single acting CANopen / Hardwired 230 V AC 50-60Hz 2-pole 135bar ERIKS Item #: 14015429
 
Please login to see prices
Hydraulic powerpack Series: EHP-SA Type: 21301 Single acting Hardwired 230 V AC 50-60Hz 2-pole 135bar ECON® Hydraulic powerpack Series: EHP-SA Type: 21301 Single acting Hardwired 230 V AC 50-60Hz 2-pole 135bar ERIKS Item #: 14015428
 
Please login to see prices
Stock item
Model: EHP-SA
Operating principle: Single acting
Signal pressure (bar): 135
Connection voltage: 230 V AC 50-60Hz
Pump capacity (l/min)
Oil tank volume (l): 0.6
Clear filter      (4 of the 4 items displayed)