ProductPage

JC Ball valve Series: 512HIT Type: 3190 Cast iron Pneumatic operated Double acting Flange PN16


Product documents

Document Document type
Product overview

Mounted, pneumatically operated 2-way ball valve, consisting of: Two-piece JC ball valve (type: 3190) and double-acting pneumatic AMG actuator (type: 7972).

The pneumatically operated 2-way ball valve is configured on the basis of the following setup: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.

Application

  • Air con technology and general industrial applications up to 16 bar.

Recommended in: Chemical

Technical information
Construction
Options
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: AMG
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
excl. VAT
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD05 PN16 Flange DN15 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD05 PN16 Flange DN15 ERIKS Item #: 10054574
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD05 PN16 Flange DN20 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD05 PN16 Flange DN20 ERIKS Item #: 10054575
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD10 PN16 Flange DN25 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD10 PN16 Flange DN25 ERIKS Item #: 10054576
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD10 PN16 Flange DN32 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD10 PN16 Flange DN32 ERIKS Item #: 10054577
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD15 PN16 Flange DN40 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD15 PN16 Flange DN40 ERIKS Item #: 10054578
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD15 PN16 Flange DN50 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD15 PN16 Flange DN50 ERIKS Item #: 10054579
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD20 PN16 Flange DN65 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD20 PN16 Flange DN65 ERIKS Item #: 10054580
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD20 PN16 Flange DN80 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD20 PN16 Flange DN80 ERIKS Item #: 10054581
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD25 PN16 Flange DN100 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD25 PN16 Flange DN100 ERIKS Item #: 10054582
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD30 PN16 Flange DN125 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Pneumatic operated Double acting SAD30 PN16 Flange DN125 ERIKS Item #: 10054583
 
Please login to see prices
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: AMG
Clear filter      (12 of the 12 items displayed)
Page Size   
Next