ProductPage

JC Ball valve Series: 516AIT/540AIT Type: 3191 Steel Fire safe Pneumatic operated Single acting, spring closing Flange PN16/40


Product documents

Document Document type
Product overview

Mounted, pneumatically operated 2-way ball valve, consisting of: Two-piece JC ball valve (type: 3191) and single-acting pneumatic AMG actuator (type: 7971).

The pneumatically operated 2-way ball valve is configured on the basis of the following setup: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.

Application

  • Heavy-duty industrial applications up to 16 or 40 bar.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: AMG
Secondary spindle seal material: FPM (FKM)
Clear filter      (15 of the 15 items displayed)
Page Size   
Next
excl. VAT
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF10 PN40 Flange DN15 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF10 PN40 Flange DN15 ERIKS Item #: 10054604
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF15 PN40 Flange DN15 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF15 PN40 Flange DN15 ERIKS Item #: 11087153
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF15 PN40 Flange DN20 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF15 PN40 Flange DN20 ERIKS Item #: 10054605
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF15 PN40 Flange DN25 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF15 PN40 Flange DN25 ERIKS Item #: 10054606
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF20 PN40 Flange DN25 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF20 PN40 Flange DN25 ERIKS Item #: 11038019
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF15 PN40 Flange DN32 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF15 PN40 Flange DN32 ERIKS Item #: 10054607
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF20 PN40 Flange DN40 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF20 PN40 Flange DN40 ERIKS Item #: 10054608
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF25 PN40 Flange DN50 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF25 PN40 Flange DN50 ERIKS Item #: 10054609
 
Please login to see prices
Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF30 PN16 Flange DN65 JC Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF30 PN16 Flange DN65 ERIKS Item #: 10054615
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF30 PN40 Flange DN80 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SAF30 PN40 Flange DN80 ERIKS Item #: 10054621
 
Please login to see prices
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: AMG
Secondary spindle seal material: FPM (FKM)
Clear filter      (15 of the 15 items displayed)
Page Size   
Next