ProductPage

ECON® Ball valve Type: 7289ES Stainless steel Fire safe Pneumatic operated Single acting, spring closing Flange PN16/40


Product documents

Document Document type
Product Brochure 01 Econ 2-piece ball valve brochure  (PDF)
Product Certificate FireSafe  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Certificate EC1935  (PDF)
Product overview

Application

  • Industrial applications up to 16 or 40bar.
  • Liquid and gaseous media.

Recommended in: Food & Beverages

Technical information
Construction
Approval
Options
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: FPM (FKM)
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
excl. VAT
Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR20 PN40 Flange DN15 ECON® Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR20 PN40 Flange DN15 ERIKS Item #: 12533524
 
Please login to see prices
Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR20 PN40 Flange DN20 ECON® Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR20 PN40 Flange DN20 ERIKS Item #: 12533525
 
Please login to see prices
Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR40 PN40 Flange DN25 ECON® Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR40 PN40 Flange DN25 ERIKS Item #: 12533526
 
Please login to see prices
Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR80 PN40 Flange DN32 ECON® Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR80 PN40 Flange DN32 ERIKS Item #: 12533527
 
Please login to see prices
Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR80 PN40 Flange DN40 ECON® Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR80 PN40 Flange DN40 ERIKS Item #: 12533528
 
Please login to see prices
Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR130 PN40 Flange DN50 ECON® Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR130 PN40 Flange DN50 ERIKS Item #: 12533529
 
Please login to see prices
Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR200 PN16 Flange DN65 ECON® Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR200 PN16 Flange DN65 ERIKS Item #: 12533530
 
Please login to see prices
Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR200 PN40 Flange DN65 ECON® Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR200 PN40 Flange DN65 ERIKS Item #: 12533531
 
Please login to see prices
Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR300 PN16 Flange DN80 ECON® Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR300 PN16 Flange DN80 ERIKS Item #: 12533532
 
Please login to see prices
Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR300 PN40 Flange DN80 ECON® Ball valve Type: 7289ES Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR300 PN40 Flange DN80 ERIKS Item #: 12533533
 
Please login to see prices
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: FPM (FKM)
Clear filter      (17 of the 17 items displayed)
Page Size   
Next