ProductPage

ECON® 3-Way ball valve Type: 7760ES Stainless steel Pneumatic operated Single acting, spring closing Internal thread (BSPP) 1000 PSI WOG


Product documents

Document Document type
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate EC1935  (PDF)
Product overview

Mounted, pneumatically operated 3-way ball valve, consisting of: Econ® ball valve (type: 7760) and single-acting pneumatic Econ® actuator (type: 7901).

The pneumatically operated 3-way ball valve is configured according to the following basic principles: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.

Application

  • Compressed air, central heating systems, water, fuel and slightly corrosive systems up to a maximum of 68 bar.

Recommended in: Food & Beverages

Technical information
Construction
Approval
Options
Tables
Norm: EN (DIN)
Construction type: 3-way
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: FPM (FKM)
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
excl. VAT
3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ERIKS Item #: 12533594
 
Please login to see prices
3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ERIKS Item #: 12533602
 
Please login to see prices
3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ERIKS Item #: 12533603
 
Please login to see prices
3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ERIKS Item #: 12533595
 
Please login to see prices
3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12533604
 
Please login to see prices
3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12533596
 
Please login to see prices
3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ERIKS Item #: 12533597
 
Please login to see prices
3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ERIKS Item #: 12533605
 
Please login to see prices
3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR80 1000 PSI WOG Internal thread (BSPP) 1" (25) ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Pneumatic operated Single acting, spring closing SR80 1000 PSI WOG Internal thread (BSPP) 1" (25) ERIKS Item #: 12533598
 
Please login to see prices
3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR80 1000 PSI WOG Internal thread (BSPP) 1" (25) ECON® 3-Way ball valve Type: 7760ES Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Pneumatic operated Single acting, spring closing SR80 1000 PSI WOG Internal thread (BSPP) 1" (25) ERIKS Item #: 12533606
 
Please login to see prices
Norm: EN (DIN)
Construction type: 3-way
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: FPM (FKM)
Clear filter      (16 of the 16 items displayed)
Page Size   
Next