ProductPage

MECAFRANCE Ball valve Type: 3361 Stainless steel Pneumatic operated Single acting, spring closing Internal thread (BSPP) PN50 to PN100


Product documents

Document Document type
Product overview

Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: AMG
Clear filter      (7 of the 7 items displayed)
excl. VAT
Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF05 PN100 Internal thread (BSPP) 1/2" (15) MECAFRANCE Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF05 PN100 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 10054674
 
Please login to see prices
Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF05 PN100 Internal thread (BSPP) 3/4" (20) MECAFRANCE Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF05 PN100 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 10054675
 
Please login to see prices
Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF10 PN100 Internal thread (BSPP) 1" (25) MECAFRANCE Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF10 PN100 Internal thread (BSPP) 1" (25) ERIKS Item #: 10054677
 
Please login to see prices
Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF15 PN100 Internal thread (BSPP) 1.1/4" (32) MECAFRANCE Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF15 PN100 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 10054680
 
Please login to see prices
Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF15 PN63 Internal thread (BSPP) 1.1/2" (40) MECAFRANCE Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF15 PN63 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 10054679
 
Please login to see prices
Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF20 PN63 Internal thread (BSPP) 2" (50) MECAFRANCE Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF20 PN63 Internal thread (BSPP) 2" (50) ERIKS Item #: 10054678
 
Please login to see prices
Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF25 PN50 Internal thread (BSPP) 3" (80) MECAFRANCE Ball valve Type: 3361 Stainless steel/PTFE Reduced bore Pneumatic operated Single acting, spring closing SAF25 PN50 Internal thread (BSPP) 3" (80) ERIKS Item #: 10054681
 
Please login to see prices
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: AMG
Clear filter      (7 of the 7 items displayed)