ProductPage

ASAHI Ball valve Series: 21 Type: 3717EE PVC-U/PE Electric operated Plastic welded end PN16

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Construction type: 2-way
Housing construction: 3-part
Housing material: PVC-U/PE
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded end
Pressure rating: PN16
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material
Operation: Electric operated
Seat material: PTFE
Clear filter      (36 of the 36 items displayed)
Page Size   
Next
Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Plastic welded end 20mm DN15 ASAHI Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Plastic welded end 20mm DN15 ERIKS Item #: 13577557
 
Please login to see prices
Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Plastic welded end 20mm DN15 ASAHI Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Plastic welded end 20mm DN15 ERIKS Item #: 13577746
 
Please login to see prices
Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Plastic welded end 20mm DN15 ASAHI Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Plastic welded end 20mm DN15 ERIKS Item #: 13577566
 
Please login to see prices
Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Plastic welded end 20mm DN15 ASAHI Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Plastic welded end 20mm DN15 ERIKS Item #: 13577755
 
Please login to see prices
Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Plastic welded end 25mm DN20 ASAHI Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Plastic welded end 25mm DN20 ERIKS Item #: 13577558
 
Please login to see prices
Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Plastic welded end 25mm DN20 ASAHI Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Plastic welded end 25mm DN20 ERIKS Item #: 13577747
 
Please login to see prices
Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Plastic welded end 25mm DN20 ASAHI Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Plastic welded end 25mm DN20 ERIKS Item #: 13577756
 
Please login to see prices
Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Plastic welded end 25mm DN20 ASAHI Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Plastic welded end 25mm DN20 ERIKS Item #: 13577567
 
Please login to see prices
Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Plastic welded end 32mm DN25 ASAHI Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Plastic welded end 32mm DN25 ERIKS Item #: 13577748
 
Please login to see prices
Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Plastic welded end 32mm DN25 ASAHI Ball valve Series: 21 Type: 3717EE PVC-U/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Plastic welded end 32mm DN25 ERIKS Item #: 13577559
 
Please login to see prices
Construction type: 2-way
Housing construction: 3-part
Housing material: PVC-U/PE
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded end
Pressure rating: PN16
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material
Operation: Electric operated
Seat material: PTFE
Clear filter      (36 of the 36 items displayed)
Page Size   
Next