ProductPage

ASAHI Ball valve Series: 21 Type: 3730EE PP/PE Electric operated Plastic welded end PN10

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Construction type: 2-way
Housing construction: 3-part
Housing material: PP/PE
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded end
Pressure rating: PN10
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material
Operation: Electric operated
Seat material: PTFE
Clear filter      (36 of the 36 items displayed)
Page Size   
Next
Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN10 Plastic welded end 20mm DN15 ASAHI Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN10 Plastic welded end 20mm DN15 ERIKS Item #: 13577764
 
Please login to see prices
Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN10 Plastic welded end 20mm DN15 ASAHI Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN10 Plastic welded end 20mm DN15 ERIKS Item #: 13577575
 
Please login to see prices
Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN10 Plastic welded end 20mm DN15 ASAHI Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN10 Plastic welded end 20mm DN15 ERIKS Item #: 13577773
 
Please login to see prices
Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN10 Plastic welded end 20mm DN15 ASAHI Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN10 Plastic welded end 20mm DN15 ERIKS Item #: 13577584
 
Please login to see prices
Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN10 Plastic welded end 25mm DN20 ASAHI Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN10 Plastic welded end 25mm DN20 ERIKS Item #: 13577765
 
Please login to see prices
Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN10 Plastic welded end 25mm DN20 ASAHI Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN10 Plastic welded end 25mm DN20 ERIKS Item #: 13577576
 
Please login to see prices
Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN10 Plastic welded end 25mm DN20 ASAHI Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN10 Plastic welded end 25mm DN20 ERIKS Item #: 13577774
 
Please login to see prices
Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN10 Plastic welded end 25mm DN20 ASAHI Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN10 Plastic welded end 25mm DN20 ERIKS Item #: 13577585
 
Please login to see prices
Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN10 Plastic welded end 32mm DN25 ASAHI Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN10 Plastic welded end 32mm DN25 ERIKS Item #: 13577766
 
Please login to see prices
Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN10 Plastic welded end 32mm DN25 ASAHI Ball valve Series: 21 Type: 3730EE PP/PE/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN10 Plastic welded end 32mm DN25 ERIKS Item #: 13577577
 
Please login to see prices
Construction type: 2-way
Housing construction: 3-part
Housing material: PP/PE
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded end
Pressure rating: PN10
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material
Operation: Electric operated
Seat material: PTFE
Clear filter      (36 of the 36 items displayed)
Page Size   
Next