ProductPage

JC 3-Way ball valve Series: 916AIT Type: 3504 Steel Flange PN16

Product documents

Document Document type
Product overview

Application

  • Heavy-duty industrial applications up to 16bar.
  • Liquid and gaseous media.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Norm: EN (DIN)
Construction type: 3-way
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Manual operation: Handle
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore L-bore Handle PN16 Flange DN25 JC 3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore L-bore Handle PN16 Flange DN25 ERIKS Item #: 11362134
 
Please login to see prices
3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore T-bore Handle PN16 Flange DN25 JC 3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore T-bore Handle PN16 Flange DN25 ERIKS Item #: 12737190
 
Please login to see prices
3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore L-bore Handle PN16 Flange DN40 JC 3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore L-bore Handle PN16 Flange DN40 ERIKS Item #: 12453675
 
Please login to see prices
3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore T-bore Handle PN16 Flange DN40 JC 3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore T-bore Handle PN16 Flange DN40 ERIKS Item #: 12160865
 
Please login to see prices
3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore L-bore Handle PN16 Flange DN50 JC 3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore L-bore Handle PN16 Flange DN50 ERIKS Item #: 11224793
 
Please login to see prices
3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore T-bore Handle PN16 Flange DN50 JC 3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore T-bore Handle PN16 Flange DN50 ERIKS Item #: 11210104
 
Please login to see prices
3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore T-bore Handle PN16 Flange DN65 JC 3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore T-bore Handle PN16 Flange DN65 ERIKS Item #: 12746057
 
Please login to see prices
3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore L-bore Handle PN16 Flange DN65 JC 3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore L-bore Handle PN16 Flange DN65 ERIKS Item #: 12746055
 
Please login to see prices
3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore T-bore Handle PN16 Flange DN80 JC 3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore T-bore Handle PN16 Flange DN80 ERIKS Item #: 11010619
 
Please login to see prices
3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore L-bore Handle PN16 Flange DN80 JC 3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore L-bore Handle PN16 Flange DN80 ERIKS Item #: 11092326
 
Please login to see prices
Norm: EN (DIN)
Construction type: 3-way
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Manual operation: Handle
Clear filter      (14 of the 14 items displayed)
Page Size   
Next