ProductPage

JC Ball valve Series: 530LIT Type: 3195 Steel Fire safe Flange Class 300

Product documents

Document Document type
Product overview

Application

  • Heavy-duty industrial applications up to 50bar.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (8 of the 8 items displayed)
Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1/2" (15) JC Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1/2" (15) ERIKS Item #: 11096484
 
Please login to see prices
Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 3/4" (20) JC Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 3/4" (20) ERIKS Item #: 11096487
 
Please login to see prices
Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1" (25) JC Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1" (25) ERIKS Item #: 11096489
 
Please login to see prices
Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1.1/2" (40) JC Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1.1/2" (40) ERIKS Item #: 11096491
 
Please login to see prices
Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 2" (50) JC Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 2" (50) ERIKS Item #: 11096495
 
Please login to see prices
Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 3" (80) JC Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 3" (80) ERIKS Item #: 11096496
 
Please login to see prices
Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 4" (100) JC Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 4" (100) ERIKS Item #: 11385776
 
Please login to see prices
Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 6" (150) JC Ball valve Series: 530LIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 6" (150) ERIKS Item #: 11385790
 
Please login to see prices
Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (8 of the 8 items displayed)