ProductPage

BAC Ball valve Series: FB Type: 7397 Stainless steel Fire safe Flange Class 300

Product documents

Document Document type
Product overview

Application

  • Heavy-duty industrial applications up to 50bar.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)/PTFE
Clear filter      (8 of the 8 items displayed)
Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle Class 300 Flange 1/2" (15) BAC Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle Class 300 Flange 1/2" (15) ERIKS Item #: 11814412
 
Please login to see prices
Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle Class 300 Flange 3/4" (20) BAC Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle Class 300 Flange 3/4" (20) ERIKS Item #: 11814413
 
Please login to see prices
Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle Class 300 Flange 1" (25) BAC Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle Class 300 Flange 1" (25) ERIKS Item #: 11814414
 
Please login to see prices
Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle Class 300 Flange 1.1/2" (40) BAC Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle Class 300 Flange 1.1/2" (40) ERIKS Item #: 13389246
 
Please login to see prices
Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench Class 300 Flange 2" (50) BAC Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench Class 300 Flange 2" (50) ERIKS Item #: 13389247
 
Please login to see prices
Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench Class 300 Flange 3" (80) BAC Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench Class 300 Flange 3" (80) ERIKS Item #: 11814408
 
Please login to see prices
Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench Class 300 Flange 4" (100) BAC Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench Class 300 Flange 4" (100) ERIKS Item #: 13389248
 
Please login to see prices
Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench Class 300 Flange 6" (150) BAC Ball valve Series: FB Type: 7397 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench Class 300 Flange 6" (150) ERIKS Item #: 13389249
 
Please login to see prices
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)/PTFE
Clear filter      (8 of the 8 items displayed)