ProductPage

BAC Ball valve Series: FBL Type: 7259 Stainless steel Fire safe Flange PN16/40

Product documents

Document Document type
Product overview

Application

  • Heavy-duty industrial applications up to 16 or 40bar.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)/PTFE
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN15 BAC Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN15 ERIKS Item #: 11814211
 
Please login to see prices
Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN20 BAC Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN20 ERIKS Item #: 11814212
 
Please login to see prices
Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN25 BAC Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN25 ERIKS Item #: 11814213
 
Please login to see prices
Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN32 BAC Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN32 ERIKS Item #: 11814207
 
Please login to see prices
Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN40 BAC Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe Handle PN40 Flange DN40 ERIKS Item #: 11814214
 
Please login to see prices
Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN40 Flange DN50 BAC Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN40 Flange DN50 ERIKS Item #: 11814215
 
Please login to see prices
Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN16 Flange DN65 BAC Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN16 Flange DN65 ERIKS Item #: 11814209
 
Please login to see prices
Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN16 Flange DN80 BAC Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN16 Flange DN80 ERIKS Item #: 11814216
 
Please login to see prices
Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN40 Flange DN80 BAC Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN40 Flange DN80 ERIKS Item #: 11814210
 
Please login to see prices
Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN16 Flange DN100 BAC Ball valve Series: FBL Type: 7259 Stainless steel/TFM 1600/FPM (FKM)/PTFE Full bore Fire safe T-wrench PN16 Flange DN100 ERIKS Item #: 12035969
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)/PTFE
Clear filter      (11 of the 11 items displayed)
Page Size   
Next