ProductPage

ECON® Ball valve Type: 72491 Steel Fire safe Flange PN16/40

Product documents

Document Document type
Product 3D image Download  
Product Brochure 01 Econ 2-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate FireSafe  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial and chemical applications up to 16 or 40 bar.
  • Liquid and gaseous media.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: Kalrez 6375
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN15 ECON® Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN15 ERIKS Item #: 13290680
 
Please login to see prices
Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN20 ECON® Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN20 ERIKS Item #: 13290681
 
Please login to see prices
Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN25 ECON® Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN25 ERIKS Item #: 13290682
 
Please login to see prices
Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN32 ECON® Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN32 ERIKS Item #: 13290683
 
Please login to see prices
Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN40 ECON® Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN40 ERIKS Item #: 13290684
 
Please login to see prices
Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN50 ECON® Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN50 ERIKS Item #: 13290685
 
Please login to see prices
Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN16 Flange DN65 ECON® Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN16 Flange DN65 ERIKS Item #: 13290692
 
Please login to see prices
Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN65 ECON® Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN65 ERIKS Item #: 13290686
 
Please login to see prices
Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN16 Flange DN80 ECON® Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN16 Flange DN80 ERIKS Item #: 13290693
 
Please login to see prices
Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN80 ECON® Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN40 Flange DN80 ERIKS Item #: 13290687
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: Kalrez 6375
Clear filter      (18 of the 18 items displayed)
Page Size   
Next